
118mm Dbl Ended Porcelain Halogen Sckt R7S Base 9in Leads 1-5/8in Height 5-5/8in Width 1000W 250V
Mfr # 90/1077
Zoro # G914810655
product price:Â $4.49
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.98
Key Features
Voltage
250V
Watts
1000W
Material - Job Site Lighting
Porcelain
Standards
cRUus - Recognized Component
Finish
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90/1077
Zoro #
G914810655
UPC #
45923910777
Country of Origin
China
Dimensions
Height
1.63 in
Width
5.63 in
Details
Voltage
250V
Watts
1000W
Material - Job Site Lighting
Porcelain
Standards
cRUus - Recognized Component
Finish
Porcelain
Application
Lighting
Description
118mm Double Ended Porcelain Halogen Socket, R7S Base, 9 Leads, 1-5/8 Height, 5-5/8 Width, 1000W, 250V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.