
11W 2 Foot T5 LED Miniature Bi Pin Base 4000K Type A 1400 Lumens 120-277V
Mfr # S19947
Zoro # G112109995
product price:Â $10.99
/ea
Sold in multiples of 25 for $274.75
Key Features
Voltage
120V-277V
Watts
11W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Aluminum / Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S19947
Zoro #
G112109995
UPC #
045923199479
Country of Origin
China
Dimensions
Length
22.5 in
Bulb Dia.
0.63 in
Description
SATCO NUVO's S19947 2-foot LED Linear T5 Ballast Compatible Lamp has over 50 percent more energy savings when compared to standard T5 systems. The 11 watt, 4000K lamp provides enhanced safety thanks to the integrated thermal fuse located at the pins. The all-glass tube construction not only delivers exceptional clarity, but also adds a touch of elegance to any space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.