Zoro Homepage

11W 4 Foot T8 LED G13 Base 4000K Type A

  • Mfr # S49936R1

  • Zoro # G114810639


product price: $6.95
/ea
Sold in multiples of 25 for $173.75

Key Features

Voltage
Ballast Dependent
Watts
11W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49936R1
Zoro #
G114810639
UPC #
45923402975
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1.1 in

Details

Voltage
Ballast Dependent
Watts
11W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Steel
Color Temperature
Cool White; 4000K
Dimmable
Yes
Lumens
1800L
Rated Life
50000 hr
Light Technology
LED
Wattage Equivalency
150W
Color Rendering Index
80+
Bulb Beam Angle
210°
For Enclosed Fixtures
Yes
Standards
cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Bulb Finish
Gloss White
Light Color
White
For Use With
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
150W
UL 1993 Environmental Rating
Damp
Operating Temperature
-20C (-4F) to +45C (+113F)
Color
White
ANSI Base
G13
Location Rating
Damp
Application
Lighting
Material
Glass / Steel

Description

SATCO NUVO's S49936R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.


  • 4000K CCT
  • Type A - Direct Replacement
  • Integrated Thermal Protection
  • Damp Location Rated
  • Dimmable with Select Ballasts
  • Rated for Use in Enclosed Fixtures
  • NSF Rated
  • Glass Tube
  • Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.