Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11W 4 Foot T8 LED G13 Base 5000K Type A

  • Mfr # S49937R1

  • Zoro # G414810643


product price: $7.64
/ea
Sold in multiples of 25 for $191.00

Key Features

Voltage
Ballast Dependent
Watts
11W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49937R1
Zoro #
G414810643
UPC #
45923402982
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1.1 in

Details

Voltage
Ballast Dependent
Watts
11W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Steel
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
1800L
Rated Life
50000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Standards
cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Light Color
White
Wattage Equivalency
150W
Bulb Beam Angle
210°
Bulb Finish
Gloss White
Color Rendering Index
80+
For Use With
Lighting
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
150W
UL 1993 Environmental Rating
Damp
Location Rating
Damp
Material
Glass / Steel
Color
White
Application
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
ANSI Base
G13

Description

SATCO NUVO's S49937R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.


  • 5000K CCT
  • Type A - Direct Replacement
  • Integrated Thermal Protection
  • Damp Location Rated
  • Dimmable with Select Ballasts
  • Rated for Use in Enclosed Fixtures
  • NSF Rated
  • Glass Tube
  • Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.