Zoro Homepage

11W LED Direct Wire Performer Series Downlight Remote Driver 6 Inch 27K/3K/35K/4K/5K CCT Selectable

  • Mfr # S11681

  • Zoro # G315577294


product price: $14.99
/ea

Key Features

Voltage
120V
Height
1.18 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
White
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11681
Zoro #
G315577294
UPC #
45923116810
Country of Origin
Viet Nam

Dimensions

Height
1.18 in
Outside Diameter
6.77 in

Details

Lumens
1050L
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
White
Housing Material
Plastic
Watts
11W
CRI
90
Shape
Round; Integrated LED
For Use With
Lighting
Trim Color
White
Standards
cETLus - Listed; FCC; Wet; RoHS; NEC; IC; AT
Shade / Lens Finish
Matte Frosted
Sloped Ceiling Compatible
Yes
Lamp Base
Integrated
Location Rating
Wet
Style
Utility
Dimmable
Yes
Lamp Included
Integrated

Description

SATCO NUVO'S S11681 6-inch round Performer Series LED Slimfit Downlight combines sleek design with high-performance versatility. Featuring a flat lens, adjustable spring clips, and an innovative remote driver J-box, it offers easy installation in a variety of settings. The non-conductive dead front trim ensures safe operation in wet locations, making it perfect for showers, bathrooms, and other damp areas. NEC compliance for closet installations further enhances its adaptability. With IC and Airtight ratings, 5 selectable CCT options, 90 CRI for vibrant illumination, and a 50,000-hour lifespan, this downlight delivers safe, efficient, and reliable lighting solutions.


  • 5 CCT Selectable
  • Flat Lens Design for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • NEC Compliant for use in Closets
  • IC and Airtight Rated
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.