
12 Inch Square Glass Lamp Shade White Finish
Mfr # 50/374
Zoro # G914836549
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Material
Glass
Color
White
Length
12 in
Width
12 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50/374
Zoro #
G914836549
UPC #
45923503740
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Details
Material
Glass
Color
White
Finish
White
Application
Lighting
Description
12 Inch Square Glass Lamp Shade, White Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.