12 W S6 Incandescent - Clear - 1500 Hours - 30L - Candelabra Base - 250V, PK10

  • Mfr # S7812

  • Zoro # G0962624


product price: $38.89
/pk 10, $3.89/ea

Key Features

Voltage
250V
Watts
12W
Bulb Shape
S6
Lighting Technology
Incandescent
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7812
Zoro #
G0962624
UPC #
045923078125
Country of Origin
China

Dimensions

Max Overall Bulb Length
1.88 in.
Light Bulb Dia.
0.75 in.
Maximum Overall Length
1.88 in

Details

Item
Bulb,Incandescent,12W,S6,Candelabr,Package Quantity 10
Voltage
250V
Watts
12W
Bulb Shape
S6
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
30L
Features
Lensed Lamp
Bulb Finish
Clear
Bulb Beam Angle
360
Lamp Base
Candelabra
Bulb Amps
0.048A
Color Rendering Index
100
Beam Spread
360 Degrees
Lamp Filament
C-7A

Description

Bulb,Incandescent,12W,S6,Candelabr,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.