Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 W sealed beam - PAR36 - 150 Hours - Screw Terminal Base - 6.4V

  • Mfr # S4301

  • Zoro # G0962484


product price: $18.55
/ea

Key Features

Voltage
6.4V
Watts
12W
Bulb Shape
PAR36
Lighting Technology
Incandescent
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4301
Zoro #
G0962484
UPC #
045923043017
Country of Origin
China

Dimensions

Max Overall Bulb Length
2.75 in.
Light Bulb Dia.
4.5 in.
Maximum Overall Length
2.75 in

Details

Item
Bulb,Incandescent,12W,PAR36,Screw Termin
Voltage
6.4V
Watts
12W
Bulb Shape
PAR36
Lighting Technology
Incandescent
Dimmable
No
Features
Lensed Lamp
ANSI Code
4042
Bulb Finish
Translucent
Bulb Beam Angle
0
Lamp Base
Screw Terminal
Candle Power
1100
Bulb Amps
1.875A
Light Color
Silver
Application
Emergency Lighting

Description

Bulb,Incandescent,12W,PAR36,Screw Termin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.