Zoro Homepage

12 Watt Econo LED PAR30LN 3000K 35 Degree Beam Angle Medium Base 120-277 Volt Silver Finish

  • Mfr # S11497

  • Zoro # G112110045


product price: $9.99
/ea

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR30LN
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11497
Zoro #
G112110045
UPC #
45923114977
Country of Origin
China

Dimensions

Length
4.65 in
Bulb Dia.
3.74 in

Details

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR30LN
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
900L
Rated Life
15000
Light Technology
LED
Bulb Beam Angle
35 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Bulb Primary Application
Lighting
Wattage Equivalency
75 watts
Color Rendering Index
90
Standards
cULus, FCC, Wet, RoHS
Bulb Finish
Silver
Light Color
Soft White
Indoor/Outdoor Usage
Indoor;Outdoor
For Use With
Indoor/Outdoor Lighting
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
75W
UL 1993 Environmental Rating
Wet Rated

Description

SATCO NUVOs S11497 PAR30 Long Neck Range Voltage lamp is designed for application in 120V-277V fixtures. With crisp, 90 CRI light output in 3000K, this is an ideal lamp for residential commercial, hospitality, general lighting, recessed downlighting and task lighting. Rated for wet locations, this lamp is also perfect for use outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.