
12 Watt, LED Direct Wire Downlight, Edge-lit 6 in CCT Selectable 120V Dimmable Round Remote Driver
Mfr # S11827
Zoro # G714836640
product price: $24.99
/eaKey Features
Voltage - Recessed Down Light
120V
Height
0.9 in
Dimmable
Yes
Lumens
900L
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11827
Zoro #
G714836640
UPC #
45923118272
Country of Origin
China
Dimensions
Height
0.9 in
Diameter
6.78 in
Details
Voltage - Recessed Down Light
120V
Dimmable
Yes
Lumens
900L
Material
Aluminum
Standards
cETLus - Listed;FCC;Wet;RoHS;IP20;IC;AT
CRI
90
Finish
White
Color Temp.
2700K/3000K/3500K/4000K/5000K
Watts
12W
Color
White
Number of Lamps
Integrated
Glass Finish
No Glass
Style
Utility
Lamp Base
Integrated
Lamp Included
Integrated
Shape
Round
Lamp Shape
Integrated LED
Application
Lighting
Shade/Lens Finish
Frost
Damp/Wet Rating
Wet
Description
SATCO|NUVO's S11827 LED Slimfit Downlight is among the most versatile lighting fixtures on the market. CCT Selectable at installation to personalize any space from kitchens, dens and offices to theater rooms and hotels with warm to cool dimmable light. This 6-inch round trim with white finish offers an easy way to incorporate upgraded LED lighting into any environment.
- •ColorQuick CCT Selectable
- •90 CRI
- •Wet Location Rated
- •Dimmable
- •IC Rated
- •Air Tight Rated
- •Title 24 Compliant
- •ENERGY STAR Certified
- •108-Degree Beam Angle
- •120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.