
12 Watt LED Direct Wire Downlight Edge-lit 6-Inch CCT Selectable Round Remote Driver
Mfr # S11827R1
Zoro # G922576277
product price: $24.95
/eaKey Features
Housing Material
Aluminum
Lamp Base
Integrated
Lens Finish
Frost
CRI
90+
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11827R1
Zoro #
G922576277
UPC #
045923411052
Country of Origin
Viet Nam
Dimensions
Outside Dia.
6.75 in
Height
0.99 in
Details
Lumens
1050L
Housing Material
Aluminum
Lamp Base
Integrated
Lens Finish
Frost
CRI
90+
Damp/Wet Rating
Wet
For Use With
Lighting
Dimmable / Non-Dimmable
Dimmable
Glass Finish
No Glass
Operating Temperature
-20C (-4F) to +45C (+113F)
Sloped Ceiling Compatible
Yes
Lamp Shape
Integrated LED
Shape
Round
Color Temperature
2700K/3000K/3500K/4000K/5000K
Style
Utility
Lamp Included
Integrated
Application
Lighting
Finish
White
Standards
cETLus - Listed, FCC, Wet, RoHS, NEC, IC, AT
Voltage
120V
Watts
12W
Color
White
Description
SATCO NUVO's S11827R1Plus Series LED Slim Fit Downlights offer exceptional performance, and a sleek white 6-inch round trim. ColorQuick Technology allows for the selection from five CCT choices at installation to create the perfect atmosphere for any space. Dimming capabilities, allow for precise lighting control to tailor the ambiance of ant setting. IC rated and airtight rated, with a 90 CRI for superior color rendering, they deliver long-lasting performance with a 50,000 hour lifespan and a 5-year warranty. Designed for ceilings with limited clearance, their slim profile and durable steel construction with acrylic lens ensures both functionality and style. With an NEC-compliant junction box and suitability for closet use, these downlights are a practical and efficient lighting solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.