Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Watt LED Direct Wire Downlight Edge-lit 6-Inch CCT Selectable Square Remote Driver

  • Mfr # S11830R1

  • Zoro # G422576265


product price: $34.95
/ea

Key Features

Lamp Shape
Integrated LED
Operating Temperature
-20C (-4F) to +45C (+113F)
Lamp Base
Integrated
Height
0.99 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11830R1
Zoro #
G422576265
UPC #
045923411076
Country of Origin
Viet Nam

Dimensions

Height
0.99 in
Width
6.75 in
Length
6.75 in

Details

Lamp Shape
Integrated LED
Operating Temperature
-20C (-4F) to +45C (+113F)
Lamp Base
Integrated
Lumens
1050L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
12W
Lens Finish
Frost
Lamp Included
Integrated
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Shape
Square
For Use With
Lighting
Sloped Ceiling Compatible
Yes
Damp/Wet Rating
Wet
Finish
White
Application
Lighting
Standards
cETLus - Listed, FCC, Wet, RoHS, NEC, IC, AT
Voltage
120V
CRI
90+
Style
Utility
Color
White
Glass Finish
No Glass

Description

SATCO NUVO's S11830R1 Plus Series LED Slim Fit Downlights offer exceptional performance, and a sleek white 6-inch square trim. ColorQuick Technology allows for the selection from five CCT choices at installation to create the perfect atmosphere for any space. Dimming capabilities, allow for precise lighting control to tailor the ambiance of ant setting. IC rated and airtight rated, with a 90 CRI for superior color rendering, they deliver long-lasting performance with a 50,000 hour lifespan and a 5-year warranty. Designed for ceilings with limited clearance, their slim profile and durable steel construction with acrylic lens ensures both functionality and style. With an NEC-compliant junction box and suitability for closet use, these downlights are a practical and efficient lighting solution.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.