
12 Watt T5 LED 24 Inch 4000K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V
Mfr # S19953
Zoro # G922809085
product price: $19.65
/ea
Sold in multiples of 25 for $491.25
Key Features
Length
22.13 in
CRI
80+
Ballast Bypass/Direct
Dual
Hours Rated
50000
Lamp Base
Miniature Bi Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19953
Zoro #
G922809085
UPC #
045923199530
Country of Origin
China
Dimensions
Length
22.13 in
Outside Diameter
0.62 in
Details
CRI
80+
Ballast Bypass/Direct
Dual
Hours Rated
50000
Lamp Base
Miniature Bi Pin
Dimmable
Yes
Location Rating
Damp
Color
White
Voltage
120V-347V
Lamp Shape
T5
Lumens
1620L
Finish
Frost
Beam Spread
180
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Color Temperature
Cool White
CCT
4000K
Application
Lighting
Material
Plastic
Fluorescent Equivalent
24W
Watts
12W
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Ansi Base
G5
Description
Upgrade your linear lighting with SATCO S19953 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.