
12 Watt T5 LED 24 Inch 5000K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V
Mfr # S19954
Zoro # G722809100
product price: $19.65
/ea
Sold in multiples of 25 for $491.25
Key Features
Lumens
1620L
Beam Spread
180
Dimmable
Yes
Lamp Base
Miniature Bi Pin
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19954
Zoro #
G722809100
UPC #
045923199547
Country of Origin
China
Dimensions
Outside Diameter
0.62 in
Length
22.13 in
Details
Lumens
1620L
Beam Spread
180
Dimmable
Yes
Lamp Base
Miniature Bi Pin
Material
Plastic
CCT
5000K
CRI
80+
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Finish
Frost
Hours Rated
50000
Ansi Base
G5
Location Rating
Damp
Voltage
120V-347V
Color Temperature
Natural Light
Application
Lighting
Lamp Shape
T5
Ballast Bypass/Direct
Dual
Color
White
Fluorescent Equivalent
24W
Watts
12W
Description
Upgrade your linear lighting with SATCO S19954LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.