12 Watt T5 LED 35K/4K/5K/65K CCT 24 Inch G5 Base Type B PET Coated Dimmable 120-347 Volt
- Mfr # S11653R1
- Zoro # G122967011
product price:Â
$
19.69
/ea
Sold in multiples of 25 for
$492.25
Key Features
Voltage
120V to 347V
Watts
12
Dimmable
Yes
Lumens
1620L
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S11653R1
- Zoro #
- G122967011
- UPC #
- 045923409981
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.62 in
- Length
- 22.13 in
Details
- Voltage
- 120V to 347V
- Watts
- 12
- Dimmable
- Yes
- Lumens
- 1620L
- Application
- Lighting
- Material
- Plastic
- Lamp Base
- Miniature Bi Pin
- Finish
- Frost
- Standards
- cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
- Lamp Shape
- T5
- Lamp Count
- 1
- Location Rating
- Damp
- CCT
- 3500K/4000K/5000K/6500K
- Beam Spread
- 180
- Incandescent Equivalent
- 60W
- CRI
- 80+
- Color
- White
- Ansi Base
- G5
- Operating Temperature
- -20°C (-4°F) to +45°C (+113°F)
- Hours Rated
- 50000
Description
Deliver reliable performance and effortless versatility with S11653R1 LED T5 lamps designed for ballast bypass (Type B) installations. Engineered for direct-wire applications, these lamps eliminate the need for a ballast-simplifying maintenance while enhancing long-term system reliability. Select four CCT options (3500K/4000K/5000K/6500K), to tailor the ambiance from warm and inviting to crisp and energizing at installation. Constructed with PET-coated frosted glass for added durability and safety, they provide smooth, consistent illumination in offices, retail spaces, warehouses, and task areas alike. Available in 2', 3', and 4' lengths, these high-efficacy LED T5 replacements deliver powerful light, dependable performance, and up to 50,000 hours of worry-free operation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.