Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro

  • Mfr # S49677

  • Zoro # G304094887


product price: $127.56
/ea
Free Shipping & Returns

Key Features

Voltage
100-293
Bulb Base Type
Extended Mogul
Bulb Shape
Type B
Watts
120
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +65C (+149F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49677
Zoro #
G304094887
UPC #
45923496776
Country of Origin
China

Dimensions

Max. Overall Bulb Length
10.26 in.

Details

Voltage
100-293
Bulb Base Type
Extended Mogul
Bulb Shape
Type B
Watts
120
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +65C (+149F)
Standards
cULus Classified - cULus Listed
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Finish
White
Bulb Type
Corncob
Weight
3.75
Material
Aluminum and Polycarbonate
For Use With
Indoor and Outdoor Lighting

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.