
120W LED High-Lumen StringLight, 10 Interconnected Lamps, 5000K, 100 Foot Integrated Cord, 120 Volt
Mfr # S13169
Zoro # G614885892
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lumens
14000L
Height
1.6 in
Body Dia.
3.94 in
For Use With
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13169
Zoro #
G614885892
UPC #
045923131691
Country of Origin
Thailand
Dimensions
Height
1.6 in
Body Dia.
3.94 in
Width
3.94 in
Length
1200 in
Details
Voltage
120V
Lumens
14000L
For Use With
Lighting
Color
Orange
Base Style
Utility
Lamp Included
Integrated
Lamp Watts
120W
Flashlight Body Material
Polycarbonate (PC)
Standards
cULus - Certified;FCC;Wet;RoHS;IP65
Connector Type
Plug In
Lens Material
Polycarbonate (PC)
Lamp Shape
Corncob
CRI
80
Lamp Count
10
CCT
5000K
Shade/Lens Finish
Frosted
Lumens Per Watt
116.67 LPW
Location Rating
Wet
Description
The ultimate solution for temporary lighting needs - S13169 LED Hi-Pro Temporary String Lights. Powered by an 18/2 SJTW cord, and featuring impact resistant low-profile lamps, these lights are durable enough to withstand even the harshest work environments. Whether it's construction, industrial, or temporary lighting needs, these string lights deliver exceptional performance every time. 100ft length strings with 10 lamps offer the ability to link multiple sets you can effortlessly customize the lighting coverage to fit your needs.
- •Convenient hanging hooks on each lamp
- •Durable 18/2 SJTW Cord
- •Low Profile Lamps
- •Impact Resistant Lenses
- •Link sets for up to 300 ft of illumination
- •100 ft string
- •10 lamps
- •Link up to 3 sets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.