Zoro Homepage

12.5 Watt A19 LED Medium Base Clear 3500K CCT 120 Volt

  • Mfr # S12470

  • Zoro # G915839150


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120V
Watts
12.5W
Bulb Shape
A19
Color Temperature
Neutral White; 3500K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12470
Zoro #
G915839150
UPC #
045923124709
Country of Origin
China

Dimensions

Length
4.41 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
12.5W
Bulb Base Type
Medium
Bulb Shape
A19
Color Temperature
Neutral White; 3500K
Dimmable
Yes
Lumens
1500L
Rated Life
15000 hr
Color Rendering Index
90+
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Finish
Clear
Bulb Beam Angle
300°
Incandescent Wattage Equivalency
100W
Location Rating
Wet
Color
Clear
For Use With
Lighting
ANSI Base
E26
Material
Glass
Operating Temperature
-20C (-4F) to +45C (+113F)
Application
Lighting

Description

Satco's S12470 12.5-watt, A19 LED bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.


  • MOL: 4.02 inches, MOD: 2.36 inches
  • Medium Base
  • Clear Finish
  • A19 Lamp Shape
  • 3500K Neutral White Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.