Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.5 Watt LED A19, Clear, Medium Base, 3000K, 90 CRI, 120 Volt

  • Mfr # S12430

  • Zoro # G614810603


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120V
Watts
12.5W
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
Color Temperature
Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12430
Zoro #
G614810603
UPC #
45923124303
Country of Origin
China

Dimensions

Length
4.41 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
12.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
Color Temperature
Soft White
Dimmable
Yes
Lumens
1500L
Rated Life
15000
Light Technology
LED
Bulb Finish
Clear
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Color Rendering Index
90
Wattage Equivalency
100W
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Soft White
Bulb Beam Angle
320 Degrees
Application
Lighting
Maximum Operating Temperature
104 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
100 watts
UL 1993 Environmental Rating
Wet

Description

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12430 A19, 3000K, 12.5-watt clear lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!


  • •90 CRI A Lamps
  • •T20 CEC Rating
  • •High Lumens and Efficiency
  • •Clear and Soft White Options
  • •Dimmable
  • •Long Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.