12.5 Watt LED High Lumen Downlight Retrofit 5-6 Inch CCT Selectable 120 Volts Dimmable White

  • Mfr # S11646

  • Zoro # G012110039


product price: $13.99
/ea

Key Features

Type
Downlight Retrofit
For Use With
Lighting
Watts
12.5W
Lighting Technology
LED
Lighting Certification
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Wet;RoHS;IC;AT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11646
Zoro #
G012110039
UPC #
45923116469
Country of Origin
China

Dimensions

Width
7.36
Height
1.97
Outside Diameter
7.36 in

Details

Item
Recessed Lighting
Type
Downlight Retrofit
For Use With
Lighting
Watts
12.5W
Lighting Technology
LED
Lighting Certification
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Wet;RoHS;IC;AT
Lumens
1100L
Dimmable
Yes-Dimmable
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50000
CRI
90
Standards
cULus - Classified; cULus - Listed; FCC; Wet; RoHS; IC
Lamp Type
Integrated LED
Bulb Base Type
E26 Adapter
Color
White
Material
Aluminum
Shade / Lens Finish
No Shade / Lens
Installation Type
Down
Lamp Base
Integrated
Style
Utility
Damp/Wet Rating
Wet
Power Source
Connector or Adapter

Description

SATCO NUVO's LED CCT Selectable 5-6 inch High Lumen Retrofit Downlight, S11646, will elevate the lighting in any space. Designed with impeccable 90 CRI color rendering, you can make your space brighter while saving energy with this 1,100 high lumen LED downlight. This retrofit includes an E26 adapter making it the perfect upgrade to replace existing screw base lamps in downlight applications or purchase an optional GU24 socket adapter for use with pin-based fixtures. Featuring a smooth baffle design and your choice of five CCT options at installation, this retrofit downlight will illuminate all of your spaces with ease and elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.