Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.5 Watt, PAR30LN LED, 3000K, 40 deg. Beam Angle, Medium base, 120 Volt

  • Mfr # S29431

  • Zoro # G814810670


product price: $9.30
/ea

Key Features

Voltage
120V
Watts
12.5W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR30LN
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29431
Zoro #
G814810670
UPC #
45923294310
Country of Origin
China

Dimensions

Length
4.57 in
Bulb Dia.
3.74 in

Details

Voltage
120V
Watts
12.5W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR30LN
Bulb Housing
Plastic
Color Temperature
Soft White
Dimmable
Yes
Lumens
1000L
Rated Life
25000
Light Technology
LED
Bulb Designation
PAR30LN
Color Rendering Index
90
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor;Outdoor
For Enclosed Fixtures
Yes
Light Color
Soft White
Wattage Equivalency
75W
Standards
cULus - Listed;FCC;Wet;RoHS
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
40 Degrees
Application
Lighting
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Satco's S29431 LED 12.5-watt, PAR30LN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.


  • •Silver colored reflector
  • •Wet location rated
  • •Dimmable
  • •Warm White color temperature
  • •Long life -- 25000 average rated hours
  • •ENERGY STAR rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.