Zoro Homepage

12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack)

  • Mfr # S12442

  • Zoro # G103446184


product price: $25.59
/pk 4, $6.40/ea

Key Features

Voltage
120V
Watts
12.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12442
Zoro #
G103446184
UPC #
45923124426
Country of Origin
China

Dimensions

Length
4.41

Details

Voltage
120V
Watts
12.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
1500L
Rated Life
15000 hrs
Light Technology
LED
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
320 Degrees
Color Rendering Index
90+
Standards
cULus
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
100 watts

Description

Satco's 12.5 watt and 1500 lumen LED filament light bulbs are now available in a convenient 4-pack. Each bulb features a 360-degree light distribution and is wet location rated. Title 20 compliance means this bulb meets the minimum efficiency standards of the State of California.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.