Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.5W, Bulb, LED, 12.5W, A19, Medium Base, Type, A19, Warm White Temp. Frost, Non-Dimmable, PK 4

  • Mfr # S8564

  • Zoro # G0967969


product price: $18.59
/pk 4, $4.65/ea

Key Features

Voltage
120V
Watts
12.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8564
Zoro #
G0967969
UPC #
045923085642
Country of Origin
China

Dimensions

Length
4.38 in
Bulb Dia.
2.38 in

Details

Item
Bulb,LED,12.5W,A19,Medium Base,Type,Package Quantity 4
Voltage
120V
Watts
12.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
1050L
Rated Life
15000
Light Technology
LED
Bulb Finish
Frost
Standards
cULus;
For Enclosed Fixtures
Yes
Wattage Equivalency
3800W HAL
Color Rendering Index
90+
Bulb Beam Angle
220 Degrees
Rough Service
Yes
Indoor/Outdoor Usage
Indoor
Energy Star Compliant
No
Light Color
Warm White
Features
Lensed Lamp
Housing Color
White
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Incandescent Wattage Equivalency
75W
Amps
0.104A
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Yes

Description

Bulb,LED,12.5W,A19,Medium Base,Type,Package Quantity 4, Wattage Equivalency 3800W HAL, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.