Zoro Homepage

12.5W T8 LED CCT Select - G13 Base 50K Hrs - Type B - Ballast BBP

  • Mfr # S11919

  • Zoro # G208374313


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Voltage
120-277V
Watts
12.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11919
Zoro #
G208374313
UPC #
045923119194
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
1 in

Details

Voltage
120-277V
Watts
12.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K/5000K/6500K
Dimmable
No
Lumens
1800
Rated Life
50000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
220 Degrees
Standards
DLC Approved, FCC Compliant, NSF Approved, cULus - Classified; cULus - Certified; cRUus - Recognized Component
Light Color
Cool White to Daylight
Bulb Operating Temp. Range
-4 to 113°F
Type
Linear
Color Rendering Index
83
Bulb Finish
White
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
32W Fluorescent
Energy Star Compliant
No
Power Factor
0.9
Lens Material
Glass
Lamp End Type
Single Ended, Double Ended
IP Rating
IP20
Lamp Filament
LED
Total Harmonic Distortion
Less than 25%
Housing Color
White
Operating Frequency
50/60 Hz
Ballast Bypass/Direct
Bypass
Incandescent Wattage Equivalency
70 watts
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Lamp Ballast Type
Type B
UL 1993 Environmental Rating
Damp
Amps
0.135 A

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.