12W 3 Ft T5 LED CCT Selectable G5 Base Type B Ballast Bypass Single or Double Ended Wiring 120-277V

  • Mfr # S11651

  • Zoro # G812109981


product price: $18.89
/ea
Sold in multiples of 25 for $472.25

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11651
Zoro #
G812109981
UPC #
45923116513
Country of Origin
China

Dimensions

Length
33.98 in
Bulb Dia.
0.88 in

Details

Voltage
120V-277V
Watts
12W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Plastic
Color Temperature
3000K/3500K/4000K/5000K/6500K
Lumens
1500L/1575L/1600L/1650L/1550L
Rated Life
50000
Light Technology
LED
Bulb Beam Angle
160 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Soft White To Daylight
Indoor/Outdoor Usage
Indoor
Color Rendering Index
82
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Wattage Equivalency
21-Watt Fluorescent equivalent
Standards
cULus - Classified, cETLus - Listed, cRUus - Recognized Component, FCC, Damp, RoHS, NSF, IP20
Bulb Finish
White
For Use With
Indoor Lighting
Lens Material
Glass
IP Rating
IP20
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60W
UL 1993 Environmental Rating
Damp Rated

Description

The Satco S11561 LED T5 lamp is a durable and functional lighting solution for a variety of applications. Its sleek, white design and shatterproof PET glass construction make it ideal for use in high-traffic areas and damp locations, such as bathrooms and kitchens. The S11561 lamp is also energy-efficient and long-lasting, making it a cost-effective choice for businesses and homeowners alike. The five CCT selections are perfect for general illumination or task lighting. If you are looking for a durable and functional lighting solution, the Satco S11561 LED T5 lamp is a great option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.