Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12W A19 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V

  • Mfr # S11772

  • Zoro # G310087569


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Voltage
120
Watts
12W
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11772
Zoro #
G310087569
UPC #
045923117725
Country of Origin
China

Dimensions

Length
4.59 in
Bulb Dia.
2.36 in

Details

Voltage
120
Watts
12W
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000/4000/5000
Dimmable
Non-Dimmable
Lumens
1100
Rated Life
10000 hrs
Light Technology
LED
Bulb Designation
A19
Light Color
Warm White To Natural Light
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Finish
Frost
Wattage Equivalency
75W
Color Rendering Index
90
Standards
RoHS ; FCC ; Title 20 ; cULus Damp Rated
Bulb Beam Angle
220 Degrees
Color Selectable
Yes
Incandescent Wattage Equivalency
75 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Amps
0.100A

Description

Illuminate any space with ease using SATCO NUVO's 12W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.