Zoro Homepage

12W LED Direct Wire Downlight, Slimfit, Smooth, 6 in, CCT Selectable, Square, Remote Driver, White

  • Mfr # S11873R1

  • Zoro # G416518950


product price: $22.95
/ea

Key Features

Dimmable / Non-Dimmable
Dimmable
Watts
12W
CRI
90
Standards
cETLus - Listed;FCC;Wet;RoHS;NEC;IC;AT
Length
7.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11873R1
Zoro #
G416518950
UPC #
45923410871
Country of Origin
Thailand

Dimensions

Length
7.16 in
Width
7.16 in
Height
1.34 in

Details

Dimmable / Non-Dimmable
Dimmable
Watts
12W
CRI
90
Shape
Square; Integrated LED
Standards
cETLus - Listed;FCC;Wet;RoHS;NEC;IC;AT
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1000L
Item
Direct Wire
Housing Material
Aluminum
Lens Material
Polystyrene (PS)
Location Rating
Wet
For Use With
Lighting
Color
White
Shade / Lens Finish
Matte Frosted
Style
Utility

Description

SATCO NUVO's low-profile 6 square regress baffle downlight, S11873R1, combines performance, versatility, and ease of installation. It features 5 CCT selectable settings 2700K-5000K to accommodate a wide range of lighting preferences, while the integrated regress baffle reduces glare for enhanced visual comfort. The high 90 CRI ensures accurate color rendering, and the included remote driver junction box allows for direct wire installation. Equipped with spring clips for fast, tool-free mounting, this fixture is IC rated, airtight, wet location and closet rated-an ideal solution for most residential spaces.


  • 5 CCT Selectable (2700K to 5000K)
  • 6-Inch Square, White Finish
  • Regress Baffle for Reduced Glare
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • IC Rated and Airtight
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.