
12W LED Direct Wire Downlight with Night Light 6 Inch Remote Driver CCT Selectable Dimmable Round
Mfr # S11887
Zoro # G415577286
product price: $34.99
/eaKey Features
Voltage
120V
Height
0.95 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
12W
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11887
Zoro #
G415577286
UPC #
045923118876
Country of Origin
Viet Nam
Dimensions
Height
0.95 in
Outside Diameter
6.85 in
Details
Lumens
990L
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
12W
Finish
White
CRI
90
Trim Color
White
Shape
Round; Integrated LED
Housing Material
Aluminum/Steel
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Dimmable
Yes
Style
Utility
Lamp Included
Integrated
Lamp Base
Integrated
For Use With
Lighting
Shade / Lens Finish
Frosted
Location Rating
Wet
Description
SATCO NUVO's LED 6-inch Round Downlights with Integrated Night Light provide a classic downlight with night light for additional ambiance control. Choose from five warm to cool CCTs at installation, connect an optional dimmer, or switch on-off-on at the wall plate to go from downlight to night light mode to create the perfect environment.
- Integrated 3W Night Light
- CCT Selectable 2700K/3000K/3500K/4000K/5000K
- 90 CRI
- Dimmable
- Wet Location Rated
- IC Rated
- Air Tight
- White Aluminum Trim
- Durable Acrylic Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.