Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12W LED Direct Wire Downlight with Night Light 6 Inch Remote Driver CCT Selectable Dimmable Square

  • Mfr # S11889

  • Zoro # G615577284


product price: $36.95
/ea

Key Features

Voltage
120V
Length
6.85 in
Width
6.85 in
Height
0.95 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11889
Zoro #
G615577284
UPC #
045923118890
Country of Origin
Viet Nam

Dimensions

Length
6.85 in
Width
6.85 in
Height
0.95 in

Details

Lumens
990L
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Finish
White
Watts
12W
Housing Material
Aluminum/Steel
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Trim Color
White
Shape
Square; Integrated LED
For Use With
Lighting
Lamp Included
Integrated
Lamp Base
Integrated
Shade / Lens Finish
Frosted
Style
Utility
Dimmable
Yes
Location Rating
Wet

Description

SATCO NUVO's LED 6-inch Square Downlights with Integrated Night Light provide a classic downlight with night light for additional ambiance control. Choose from five warm to cool CCTs at installation, connect an optional dimmer, or switch on-off-on at the wall plate to go from downlight to night light mode to create the perfect environment.


  • Integrated 3W Night Light
  • CCT Selectable 2700K/3000K/3500K/4000K/5000K
  • 90 CRI
  • Dimmable
  • Wet Location Rated
  • IC Rated
  • Air Tight
  • White Aluminum Trim
  • Durable Acrylic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.