
12W LED Downlight, Gimbal 3.5 in, CCT Select, Square, Remote Driver, White, 840L 120V
Mfr # S11627R1
Zoro # G612110026
product price: $37.35
/eaKey Features
Voltage
120V
Length
4.38 in
Width
4.38 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11627R1
Zoro #
G612110026
UPC #
045923311307
Country of Origin
Viet Nam
Dimensions
Length
4.38 in
Width
4.38 in
Details
Lumens
840
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Watts
12W
CRI
90
Housing Material
Aluminum
Shape
Square
Application
Lighting
Color
White
Installation Type
Down
Shade / Lens Finish
Frost
Lamp Shape
Integrated LED
Style
Utility
Lamp Base
Integrated
Location Rating
Wet
Description
SATCO NUVOs S11627R1 LED Directional Architectural Downlight is made to offer focused illumination. With 360-degree rotation and 30-degree tilt, lighting can be installed to highlight artwork, entryways, or aimed to create the perfect reading nook. Install as a standard downlight to keep a consistent look throughout the space. This 3.5-inch square white fixture will accentuate any aesthetic from retail to living rooms with crisp, quality lighting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.