
12W LED Downlight, Gimbal 4 in, CCT Select, Round, Remote Driver, White, 850L 120V
Mfr # S11618R1
Zoro # G712110032
product price: $35.15
/eaKey Features
Voltage
120V
Width
5.04 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable / Non-Dimmable
Dimmable
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11618R1
Zoro #
G712110032
UPC #
45923311338
Country of Origin
Viet Nam
Dimensions
Width
5.04 in
Outside Diameter
5.04 in
Details
Lumens
850
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable / Non-Dimmable
Dimmable
Shape
Round
Housing Material
Aluminum
CRI
90
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Watts
12W
Color
White
Application
Lighting
Location Rating
Wet
Installation Type
Down
Lamp Base
Integrated
Style
Utility
Lamp Shape
Integrated LED
Shade / Lens Finish
Frost
Description
SATCO NUVOs S11618R1 LED Directional Architectural Downlight is made to offer focused illumination. With 360-degree rotation and 30-degree tilt, lighting can be installed to highlight artwork, entryways, or aimed to create the perfect reading nook. Install as a standard downlight to keep a consistent look throughout the space. This 4-inch round white fixture will accentuate any aesthetic from retail to living rooms with crisp, quality lighting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.