Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12W LED Downlight Retrofit, 5-6 in, CCT Selectable, 120V, 2PK

  • Mfr # S29599

  • Zoro # G716518940


product price: $30.95
/pk 2, $15.48/ea
Sold in multiples of 2 for $61.90

Key Features

CRI
80
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Color
White
Damp/Wet Rating
Damp
Height
4.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29599
Zoro #
G716518940
UPC #
45923295997
Country of Origin
China

Dimensions

Height
4.45 in
Light Bulb Dia.
7.48 in

Details

CRI
80
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Color
White
Damp/Wet Rating
Damp
Bulb Shape
Round; Integrated LED
Standards
cETLus - Classified;FCC;Damp;RoHS;IP20;NEC;IC
Watts
12W
Dimmable
Yes-Dimmable
For Use With
Lighting
Item
Retrofits
Housing Material
Polycarbonate (PC)
Bulb Base Type
Medium
Voltage
120V
Lumens
800L
Lamp Included
Integrated
Lens Material
Polystyrene (PS)
Style
Utility
Shade / Lens Finish
Glossy Frosted

Description

Designed as a direct replacement for traditional cans and reflector lamps, SATCO NUVO's S29599 5/6 LED QuickTrim Downlights are the easiest solution to upgrade downlighting on the market. The adjustable neck adapts to a variety of legacy recessed housing depths making retrofitting a breeze. Once existing lamps and trims are removed, simply set the CCT switch to the desired color temperature, screw the base in just like you would a lamp, and push up on the trim until it's flush with the ceiling. Ideal for use in residential, multifamily and hospitality applications to provide a current look without the work.


  • 5"/6" Downlight
  • 800 Lumens
  • 12W, 65W Incandescent Replacement
  • Telescoping Neck
  • 5-CCT Selectable: 2700K/3000K/3500K/4000K/5000K
  • Phase Cut Dimmable Down to 10%
  • E26 Base
  • IC Rated
  • Damp Location Rated
  • Closet Rated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.