
12W LED DW LP Regress Baffle DL 6 in. Square - Starfish IOT Tunable White and RGB 120V 90 CRI White
Mfr # S11567
Zoro # G310371682
product price:Â $39.95
/eaKey Features
Lumens
750
Voltage
120
Length
7 in
Height
1.25 in
Color Temperature
Warm to Cool White\Color Changeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S11567
Zoro #
G310371682
UPC #
45923115677
Country of Origin
Thailand
Dimensions
Length
7 in
Width
7 in
Height
1.25 in
Driver Dimensions
3.46 in L x 3.46 in W x 1.44 in H
Details
Lumens
750
Voltage
120
Color Temperature
Warm to Cool White\Color Changeable
Standards
cETLus ; FCC ; RoHS ; Energy Star ; Title 24 ; IC Rated
Finish
White
Kit Contents
Mounting clips
Housing Material
Aluminum
Dimmable / Non-Dimmable
Only with the Starfish app
Watts
12
Color Temp.
2000 to 5000K
Shape
Square
Lamp Type
Integrated LED
Application
Indoor
Product Type
Recessed Lighting
Ceiling Aperture
6.313
Lens Material
Polycarbonate
Location Rating
Wet
Incandescent Equivalent
60W
Air Tight
Yes
Description
SATCO NUVO's S11567 LED Slimfit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in a 6-inch square size with a smooth baffle to reduce glare, this slimfit downlight is ideal for transforming residential and multifamily environments. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.