12W T8 LED 3 ft. 30K G13 Base 50K Hours 1400L Type B BBP 1 or 2 Ended

  • Mfr # S39926

  • Zoro # G101707256


product price: $7.35
/ea
Sold in multiples of 25 for $183.75

Key Features

Voltage
120-277
Watts
12
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39926
Zoro #
G101707256
UPC #
45923399268
Country of Origin
China

Dimensions

Outside Diameter
1.1
Length
36
Bulb Dia.
1.1

Details

Voltage
120-277
Watts
12
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
1400
Rated Life
50000
Light Technology
LED
DLC Approved
Yes
Energy Star
No
Weight
0.33
Finish
Gloss White
Bulb Base
Medium Bi Pin
Material
Glass
Hours Rated
50000
CCT
3000K
For Use With
Lighting
Location Rating
Damp
CEC Title 20
Yes
IMAP
7.95
Fluorescent Equivalence
25/28/32
RoHS Compliant
Yes
Indoor/Outdoor
Indoor and Outdoor
Standards
cULus Classified
Bulb Finish
Gloss White
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor and Outdoor
Color Rendering Index
80+
Bulb Beam Angle
210
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
CA Title 20 Compliant
Yes
UL 1993 Environmental Rating
Damp
Fluorescent Equivalent
25/28/32

Description

Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 12-watt at 3000K is 3-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.