12W T8 LED, 36 Inch, 30K/35K/40K/50K/65K CCT, Medium Base, Type B Ballast Bypass, 120-277V, Frost

  • Mfr # S11661

  • Zoro # G913344069


product price:  $11.59
/ea
Sold in multiples of 25 for $289.75

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11661
Zoro #
G913344069
UPC #
45923116612
Country of Origin
China

Dimensions

Length
35.24 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
Dimmable
Lumens
1450L/1500L/1550L/1550L/1500L
Rated Life
50000 hrs
Light Technology
LED
Light Color
Soft White to Daylight
Standards
cETLus, cRUus, cULus, NSF
Color Rendering Index
83
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Bulb Finish
Frost
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
160 Degrees
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Fluorescent Equivalent
25W
Color
Frost
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
Yes
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S11661 LED 3-foot, 12W Flicker-Free Lamps offer smooth, continuous light with less than 2-percent flicker. Ideal for use in offices, retail applications, and safe for use in commercial kitchens with the PET coated shatterproof tube. Extending the versatility of these lamps, they are 120V-277V range voltage compatible in ballast bypass configurations, and allow for 5-CCT selection at the time of installation to customize light output to the environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.