12W T8 LED 48-Inch 30K/35K/40K/50K/65K CCT Selectable G13 Base Ballast Type A/B with PET Coating

  • Mfr # S21762

  • Zoro # G014810616


product price:  $12.04
/ea
Sold in multiples of 25 for $301.00

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21762
Zoro #
G014810616
UPC #
45923217623
Country of Origin
China

Dimensions

Length
48.67 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
Yes-Dimmable
Lumens
1800L
Rated Life
50000
Light Technology
LED
Color Rendering Index
80+
Bulb Finish
Frosted
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Bulb Beam Angle
170 Degrees
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Light Color
Frost
Bulb Operating Temp. Range
-20°C to +45°C
For Use With
Lighting
Maximum Operating Temperature
45 degrees celsius
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's LED T8 Lamps - Type A + B are versatile for use in ballast bypass or ballast compatible configurations. High-performing, these lamps are damp location rated for reliable use in humid areas. With five selectable CCTs at installation, and dimmable on compatible ballasts, these lamps allow for a customized lighting experience. These 4-Foot lamps support both single-ended and double-ended wiring for flexible installation.


  • •Dual Mode Type A + B
  • •5 CCT Selectable
  • •Range Voltage 120V-277V
  • •Up to 150 LPW
  • •170-Degree Beam Angle
  • •DLC Listed
  • •Dimmable
  • •Damp Location Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.