12W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET

  • Mfr # S11761

  • Zoro # G211233379


product price:  $10.95
/ea
Sold in multiples of 25 for $273.75

Key Features

Voltage
120V-277V
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Plastic
Color Temperature
3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11761
Zoro #
G211233379
UPC #
045923117619
Country of Origin
China

Dimensions

Length
35.78 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Plastic
Color Temperature
3500K/4000K/5000K
Dimmable
Yes
Lumens
1675L/1700L/1700L
Rated Life
50000 hrs
Light Technology
LED
Bulb Primary Application
Lighting
Wattage Equivalency
50W
Standards
cULus - Listed, cULus - Classified, cETLus - Listed, FCC, DLC, NSF, IP20
Color Rendering Index
83
Shatter-Resistant
Yes
Light Distribution
180 Degrees Beam Spread
Bulb Beam Angle
180
For Enclosed Fixtures
Yes
Bulb Finish
White
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Designation
T8
Light Color
Neutral White to Natural Light
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
50 watts
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's premium LED T8 dual mode lamps offer the most versatility of any linear replacement lamp on the market. These lamps are compatible with ballasts and in ballast bypass systems with single or double-ended wiring to maximize ease of installation. Choose from two, three, or four foot lengths and select 3500K/4000K/5000K during installation for immediate energy savings anywhere fluorescent lamps were used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.