13 W T2 1.81 in. D X 4.13 in. L CFL Bulb Soft White Compact 2700 K 4 pk (Discontinued)
- Mfr # S6235
- Zoro # G415548026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6235
Zoro #
G415548026
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
4.13 in.
Overall Length
4.13 in.
Details
Voltage
120 volts
Watts
13 watts
Bulb Base Type
Medium
Bulb Shape
T2
Color Temperature
2700K
Lumens
900 lumens
Rated Life
12000 hours
Light Technology
Compact Fluorescent
Bulb Finish
Gloss White
Standards
cULus - Listed
Color Rendering Index
80+
Incandescent Wattage Equivalency
60 watts
Light Color
Warm White
Bulb Beam Angle
360
Description
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With thousands of products ranging from light bulbs and led technologies to decorative fixtures, smart lighting and even lighting components, Satco is the single resource for all of your lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.