Zoro Homepage

13 Watt A19 LED - 2700K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4

  • Mfr # S11454

  • Zoro # G704266242


product price: $15.99
/pk 4, $4.00/ea

Key Features

Voltage
120V
Watts
13W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Polycarbonate (PC) / High Heat Conductive Plastic Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11454
Zoro #
G704266242
UPC #
45923114540
Country of Origin
China

Dimensions

Length
4.56

Details

Voltage
120V
Watts
13W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Polycarbonate (PC) / High Heat Conductive Plastic Housing
Color Temperature
2700K
Dimmable
Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Lumens
1100L
Rated Life
15000 hrs
Light Technology
LED
Bulb Finish
Frost
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Standards
cULus - Listed
Bulb Beam Angle
230 Degrees
Indoor/Outdoor Usage
Indoor
Application
Indoor Lighting
Weight
0.49
Incandescent Wattage Equivalency
75 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Satco's complete line of LED A19 lamps offers the best value in LED lighting today. The widely used lamps are dimmable and available in multiple color temperatures. Multipacks are available for point-of-sale purchase and are convenient for the builder trade. The 4-packs are one of the best all-around lighting values available.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.