Zoro Homepage

13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack

  • Mfr # S3723

  • Zoro # G0962579


product price: $3.79
/pk 2, $1.90/ea
Sold in multiples of 3 for $11.37

Key Features

Voltage
12.8V
Dimmable
No
Bulb Finish
Clear
Light Bulb Dia.
1 in.
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3723
Zoro #
G0962579
UPC #
045923037238
Country of Origin
China

Dimensions

Light Bulb Dia.
1 in.
Max Overall Bulb Length
1.44 in.

Details

Item
Bulb,Incandescent,13.31W,S8,Bayonet,Package Quantity 2
Voltage
12.8V
Dimmable
No
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
1.040A

Description

Bulb,Incandescent,13.31W,S8,Bayonet,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.