
13.5 Watt LED HID Replacement - ED17 - 2200K - Medium Base - Clear - 120-277 Range Voltage
Mfr # S13180
Zoro # G614836481
product price: $17.99
/eaKey Features
Voltage
120V-277V
Watts
13.5W
Bulb Shape
ED17
Bulb Housing
Glass
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13180
Zoro #
G614836481
UPC #
45923131806
Country of Origin
China
Dimensions
Length
5.8 in
Bulb Dia.
2.13 in
Details
Voltage
120V-277V
Watts
13.5W
Bulb Base Type
Medium (E26)
Bulb Shape
ED17
Bulb Housing
Glass
Color Temperature
2200K
Dimmable
Non-Dimmable
Lumens
1700
Rated Life
50000
Light Technology
LED
Color Rendering Index
80
Light Color
Clear
Indoor/Outdoor Usage
Indoor; Outdoor
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Bulb Primary Application
Lighting
Bulb Beam Angle
320 Degrees
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Wet;RoHS;IP65
For Use With
Lighting
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
149 degrees fahrenheit
UL 1993 Environmental Rating
Wet
Description
Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO’s long-lasting S13180 ED17 HID replacement lamp offers outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a clear finish with warm 2200K CCT, this lamp will provide the quality light you need.
- • ED17 Shape
- • E26 Base
- • Clear Finish
- • 13.5W
- • Range Voltage 120V-277V
- • Ballast Bypass Type B
- • 4kV Integrated Surge Protection
- • Non-Dimmable
- • Wet Location Rated
- • 5 Year Warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.