Zoro Homepage

13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack)

  • Mfr # S12441

  • Zoro # G803446187


product price: $25.59
/pk 4, $6.40/ea

Key Features

Voltage
120V
Watts
13.5W
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12441
Zoro #
G803446187
UPC #
45923124419
Country of Origin
China

Dimensions

Length
4.41

Details

Voltage
120V
Watts
13.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1500L
Rated Life
15000 hrs
Light Technology
LED
Standards
cULus
Color Rendering Index
90+
Light Color
Soft White
Bulb Beam Angle
320 Degrees
Bulb Finish
Soft White
Indoor/Outdoor Usage
Indoor;Outdoor
Incandescent Wattage Equivalency
100 watts
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Satco's 13.5 watt and 1500 lumen LED filament light bulbs are now available in a convenient 4-pack. Each bulb features a 360-degree light distribution and is wet location rated. Title 20 compliance means this bulb meets the minimum efficiency standards of the State of California.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.