Zoro Homepage

13W - 12 Inch Fluorescent T8 - 4100K - Cool White - G13 base

  • Mfr # S7920

  • Zoro # G101707270


product price: $8.15
/ea
Sold in multiples of 25 for $203.75

Key Features

Bulb Shape
T8
Watts
13
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7920
Zoro #
G101707270
UPC #
45923079207
Country of Origin
China

Dimensions

Length
11.22
Outside Diameter
1.04
Overall Length
11.22 in
Bulb Dia.
1.04 in

Details

Bulb Shape
T8
Watts
13
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
Location Rating
Not Rated
Indoor/Outdoor
Indoor
CCT
4100K
For Use With
Lighting
Lumens
400
Material
Glass
RoHS Compliant
No
CEC Title 20
No
Finish
Frost
Weight
0.0032
IMAP
No IMAP
Bulb Base
Medium Bi Pin
Operating Temperature
Ballast Dependent
Voltage
120-277
Hours Rated
7500
Energy Star
No
Operaing Frequency
50/60
Bulb Finish
Frosted
Rated Life
7500 hrs
Bulb Technology
Fluorescent
Bulb Beam Angle
360°

Description

A 13-watt linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 7500 hours of use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.