Zoro Homepage

13W LED Fire Rated 6 Inch DW Downlight Round White CCT Selectable 120 Volts Dim Remote Driver

  • Mfr # S11867

  • Zoro # G812109998


product price: $33.29
/ea

Key Features

Lumens
1050
Voltage
120V
Width
6.81 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
13W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11867
Zoro #
G812109998
UPC #
045923118678
Country of Origin
Cambodia

Dimensions

Width
6.81 in
Outside Diameter
6.81 in

Details

Lumens
1050
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
13W
Shape
Round
Dimmable / Non-Dimmable
Dimmable
Standards
cULus - Certified; FCC; Wet; RoHS; IC; AT
Housing Material
Aluminum / Steel
CRI
90
Application
Lighting
Color
White / Red
Lamp Shape
Integrated LED
Location Rating
Wet
Lamp Base
Integrated
Installation Type
Down
Style
Specialty
Shade / Lens Finish
Frost

Description

SATCO NUVO's 6 inch Stepped Baffle Fire Rated Downlight is the perfect solution for installations with low ceiling clearance. Designed to provide exceptional illumination, this downlight provides two hours of protection in the event of a fire. Increase safety and peace of mind in residential, multifamily, and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.