Zoro Homepage

13W LED Fire Rated 6in Direct Wire Downlight CCT Selectable Round Remote Driver

  • Mfr # S11869R1

  • Zoro # G122807676


product price: $36.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11869R1
Zoro #
G122807676
UPC #
045923410215
Country of Origin
Cambodia

Description

SATCO NUVO'S S11869R1 Fire Rated Recessed Downlight is engineered for fire-resistant ceiling construction and certified for 2-hour fire protection when installed in most floor-ceiling assemblies, including UL Designs L505, L511, L536, L538, L541, L556, L577, M500, M510, M521, and M543. This 6-inch flat lens low-profile luminaire delivers 1100 lumens at 13 watts, replacing a 75-watt incandescent, and features a slim housing compatible with fire-rated ceiling assemblies up to 2 3/8" thick, with a red-painted back housing for rapid inspection identification. Operating at 120-277 volts with 0-10V dimming, it provides consistent, high-quality illumination with integrated fire-safety performance for residential, multi-family, and commercial installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.