Shop SATCO
See all product information
Create Account
13W LED PL Retrofit Lamp G24d 3000K
- Mfr # S9091
- Zoro # G623509994
product price:Â
$
2.59
/ea
Sold in multiples of 4 for
$10.36
Key Features
Bulb Designation
PAR30LN
Voltage
120V
Rated Life
25,000 hr
Bulb Base Type
E26 Medium
Shape Description
Long Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S9091
- Zoro #
- G623509994
- UPC #
- 4592309091
- Country of Origin
- China
- Bulb Designation
- PAR30LN
- Voltage
- 120V
- Rated Life
- 25,000 hr
- Bulb Base Type
- E26 Medium
- Shape Description
- Long Neck
- Color Temperature
- 4000 K
- Type
- Dimmable, Lensed
- Color Rendering Index
- 80
- Item
- LED LA
- Intensity
- 780 Lumen
- Bulb Finish
- Array White
- Watts
- 11 W
Dimensions
- Length
- 4.5 Inch
- Diameter
- 3.75
Description
11-Watt Par30 Long Neck (Ln) Led Bulb, Offering 780 Lumens In A 4000K Cool White Color, Which Serves As A 75-Watt Incandescent Equivalent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.