
13W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET
Mfr # S11762
Zoro # G511233383
product price:Â $12.95
/ea
Sold in multiples of 25 for $323.75
Key Features
Voltage
120V-277V
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass / Plastic
Color Temperature
3500K/4000K/5000K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S11762
Zoro #
G511233383
UPC #
045923117626
Country of Origin
China
Dimensions
Length
47.78 in
Bulb Dia.
1 in
Description
SATCO NUVO's premium LED T8 dual mode lamps offer the most versatility of any linear replacement lamp on the market. These lamps are compatible with ballasts and in ballast bypass systems with single or double-ended wiring to maximize ease of installation. Choose from two, three, or four foot lengths and select 3500K/4000K/5000K during installation for immediate energy savings anywhere fluorescent lamps were used.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.