Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Watt 6 Inch Directional Low-Profile Downlight CCT Selectable 120 Volt White Finish

  • Mfr # S11879

  • Zoro # G912110047


product price: $26.99
/ea

Key Features

Voltage
120V
Width
7.17 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus - Listed; FCC; Damp; RoHS; IC
Watts
14W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11879
Zoro #
G912110047
UPC #
45923118791
Country of Origin
Thailand

Dimensions

Width
7.17 in
Outside Diameter
7.17 in

Details

Lumens
1100
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus - Listed; FCC; Damp; RoHS; IC
Watts
14W
Housing Material
Aluminum
CRI
90
Shape
Round
Dimmable / Non-Dimmable
Dimmable
Color
White
Application
Lighting
Location Rating
Damp
Style
Utility
Lamp Shape
Integrated LED
Lamp Base
Integrated
Shade / Lens Finish
No Shade / Lens
Installation Type
Down

Description

SATCO NUVOs S11879 LED Low Profile Directional Downlight illuminates your space with precision and style. This downlight is an 14-Watt, 6-inch round model with a 5 CCT color temperature selectable option. It features a 360 degree rotation and a 30 degree tilt to customize your lighting experience. The remote driver provides easy installation. With a high CRI of 90 and damp location rating, its the perfect blend of aesthetics and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.