14 Watt A19 LED - Frost Finish - Medium Base - 1520L Warm White 120V - 100PK

  • Mfr # S11447

  • Zoro # G310913998


product price: $319.99
/pk 100, $3.20/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
14W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic / Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11447
Zoro #
G310913998
UPC #
45923114472
Country of Origin
China

Dimensions

Length
4.38 in
Bulb Dia.
2.38 in

Details

Voltage
120V
Watts
14W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic / Aluminum
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
1520
Rated Life
10000 Hours
Light Technology
LED
Bulb Type
Type A
Wattage Equivalency
100 watts
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Light Color
Warm White
Bulb Finish
Frost
Standards
RoHS ; cULus ; FCC
Bulb Primary Application
Indoor Lighting
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Beam Angle
220 Degrees
Fluorescent Equivalent
23W
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
100W
Amps
0.12A
UL 1993 Environmental Rating
Damp

Description

Satco's S11447 14-watt A19 LED bulb, featuring a medium base, provides warm white light with a 220-degree beam spread. Damp-rated for use in both residential and commercial applications, this frosted bulb is available in a convenient 100-pack. Elegant and long-lasting, this frosted bulb delivers 10,000 hours of exceptional illumination.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.