Zoro Homepage

14 Watt Dusk to Dawn LED - PAR38 - 3000K - Medium Base - White Finish - 120 Volt

  • Mfr # S11475

  • Zoro # G114810660


product price: $13.15
/ea

Key Features

Voltage
120V
Watts
14W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11475
Zoro #
G114810660
UPC #
045923114755
Country of Origin
China

Dimensions

Length
5.12 in
Bulb Dia.
4.72 in

Details

Voltage
120V
Watts
14W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
-20C (-4F) to +40C (+104F)
Dimmable
Non-Dimmable
Lumens
1250 lumens
Rated Life
15000
Light Technology
LED
Color Rendering Index
90
Light Color
White
Bulb Primary Application
Lighting
Bulb Finish
White
Bulb Beam Angle
40 Degrees
Indoor/Outdoor Usage
Indoor; Outdoor
Standards
cULus;FCC;Wet;RoHS
For Use With
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
90 watts
Maximum Operating Temperature
40 degrees celsius
UL 1993 Environmental Rating
Wet

Description

SATCO|NUVO’s S11475 LED dusk to dawn PAR38 light bulb is designed to automatically turn on at sunset and turn off at sunrise, providing convenient, energy-efficient lighting. Equipped with 3000K CCT and built-in sensors that detect ambient light levels, this bulb ensures continuous illumination throughout the night without the need for manual intervention. It is ideal for outdoor spaces such as porches, driveways, and gardens, enhancing security and visibility. By reducing energy consumption and extending the lifespan of the bulb through precise usage, this dusk to dawn light bulb offers a practical and cost-effective lighting solution for both residential and commercial properties.


  • • Integrated Dusk to Dawn Photocell
  • • PAR38 Shape
  • • 90 CRI High Quality Light
  • • Replaces 90W Incandescent Bulbs
  • • Clear Lens Finish
  • • T20 Compliant
  • • Wet Location Rated
  • • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.